Mellanox Compatible Mc3208411-T - Functionally Identical
Mfr # MC3208411-T-ENC
Zoro # G1897582
product price: $62.59
/eaKey Features
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-T Network LAN
Standards
TAA Compliant
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC3208411-T-ENC
Zoro #
G1897582
UPC #
762047554365
Country of Origin
Unknown
Details
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-T Network LAN
Standards
TAA Compliant
Media Type Supported
Twisted Pair
Max. Distance Supported
0.10 km
Number of Ports
1
Connector Type
RJ-45
Network Technology
10/100/1000Base-T
Item
SFP (mini-GBIC) Module
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.