MELLANOX COMPATIBLE MCP1600-C003 TAA COMPLIANT FUNTIONALLY IDENTICAL 100GBASE-CR
- Mfr # MCP1600-C003-ENC
- Zoro # G510647082
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Features
Passive
Cable Length
9.84 ft
Cable Type
QSFP
Device Supported
Network Device
Connector on First End Details
QSFP Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCP1600-C003-ENC
- Zoro #
- G510647082
- UPC #
- 26121609
- Country of Origin
- United States
Dimensions
- Cable Length
- 9.84 ft
- Wire Size
- 28 AWG
Details
- Item
- Network Cable
- Features
- Passive
- Cable Type
- QSFP
- Device Supported
- Network Device
- Connector on First End Details
- QSFP Network
- Data Transfer Rate
- 100-Gbit/s
- American Wire Gauge
- 28 AWG
- Connector Type on First End
- QSFP Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.