MELLANOX COMPATIBLE MCP1650-V003E26 200GBASE-DAC QSFP56 INFINIBAND DAC 3M

  • Mfr # MCP1650-V003E26-ENC

  • Zoro # G610645865


product price:  $450.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Device Supported
Network Device
Jacket Type
LSZH
Wire Size
26 AWG
Cable Length
9.84 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP1650-V003E26-ENC
Zoro #
G610645865
UPC #
26121607
Country of Origin
United States

Dimensions

Wire Size
26 AWG
Cable Length
9.84 ft

Details

Item
Network Cable
Standards
TAA Compliant
Device Supported
Network Device
Jacket Type
LSZH
Material
Copper
Data Transfer Rate
200-Gbit/s
Connector on First End Details
1 x QSFP56 Network
Cable Type
QSFP56
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
1 x QSFP56 Network
Features
Passive
Connector Type on First End
QSFP56 Network
American Wire Gauge
26 AWG
Product Material
Copper - Cable
Connector Type on Second End
QSFP56 Network
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.