Zoro Homepage

MELLANOX COMPATIBLE MFA1A00-E001 100GBASE-AOC QSFP28 INFINIBAND AOC 50M

  • Mfr # MFA1A00-E050-ENC

  • Zoro # G910646210


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Cable Length
164.04 ft
Data Transfer Rate
100-Gbit/s
Device Supported
Network Device
Connector on First End Details
QSFP28 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFA1A00-E050-ENC
Zoro #
G910646210
UPC #
26121609
Country of Origin
United States

Dimensions

Cable Length
164.04 ft

Details

Item
Network Cable
Standards
TAA Compliant
Data Transfer Rate
100-Gbit/s
Device Supported
Network Device
Connector on First End Details
QSFP28 Network
Jacket Type
LSZH
Features
AOC Technology
Cable Type
Fiber Optic
Connector on Second End Details
QSFP28 Network
Connector Type on Second End
QSFP28 Network
Connector Type on First End
QSFP28 Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.