MELLANOX COMPATIBLE MFS1S00-H001E 200GBASE-AOC QSFP56 INFINIBAND 20M
Mfr # MFS1S00-H020E-ENC
Zoro # G410646444
product price:Â $1,576.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Device Supported
Network Device
Cable Type
Fiber Optic
Green Environmental Attribute
Environmentally Friendly
Jacket Type
LSZH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFS1S00-H020E-ENC
Zoro #
G410646444
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
65.62 ft
Details
Item
Network Cable
Standards
TAA Compliant
Device Supported
Network Device
Cable Type
Fiber Optic
Green Environmental Attribute
Environmentally Friendly
Jacket Type
LSZH
Connector on First End Details
1 x QSFP56 Network
Data Transfer Rate
200-Gbit/s
Features
AOC Technology, HDR Support
Connector on Second End Details
1 x QSFP56 Network
Connector Type on First End
QSFP56 Network
Connector Type on Second End
QSFP56 Network
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.