MELLANOX COMPATIBLE MFS1S00-H005V 200GBASE-AOC QSFP56 TO QSFP56 INFINIBAND AOC 5
Mfr # MFS1S00-H005V-ENC
Zoro # G710645475
product price:Â $1,569.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Connector on First End Details
2 x QSFP56 Network
Fiber Category
OM3
Cable Type
QSFP56
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFS1S00-H005V-ENC
Zoro #
G710645475
UPC #
26121607
Country of Origin
United States
Dimensions
Cable Length
16.40 ft
Details
Item
Network Cable
Standards
TAA Compliant
Connector on First End Details
2 x QSFP56 Network
Fiber Category
OM3
Cable Type
QSFP56
Device Supported
Network Device
Data Transfer Rate
200-Gbit/s
Features
InfiniBand HDR, AOC Technology
Jacket Type
LSZH
Connector Type on First End
QSFP56 Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.