Shop ENET
See all product information
Create Account
MELLANOX COMPATIBLE MFS1S00-H010V 200GBASE-AOC QSFP56 TO QSFP56 INFINIBAND AOC 1
- Mfr # MFS1S00-H010V-ENC
- Zoro # G110645990
product price:Â
$
1,625.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Cable Length
32.81 ft
Cable Type
QSFP56
Jacket Type
LSZH
Connector on First End Details
2 x QSFP56 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFS1S00-H010V-ENC
- Zoro #
- G110645990
- UPC #
- 26121607
- Country of Origin
- United States
Dimensions
- Cable Length
- 32.81 ft
Details
- Item
- Network Cable
- Standards
- TAA Compliant
- Cable Type
- QSFP56
- Jacket Type
- LSZH
- Connector on First End Details
- 2 x QSFP56 Network
- Fiber Category
- OM3
- Data Transfer Rate
- 200-Gbit/s
- Features
- InfiniBand HDR, AOC Technology
- Device Supported
- Network Device
- Connector Type on First End
- QSFP56 Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.