MELLANOX COMPATIBLE MFS1S50-H010E TAA COMPLIANT FUNCTIONALLY IDENTICAL 200G
Mfr # MFS1S50-H010E-ENC
Zoro # G810647348
product price: $2,534.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Jacket Type
LSZH
Features
HDR Support, AOC Technology
Connector on Second End Details
2 x QSFP56 Network
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFS1S50-H010E-ENC
Zoro #
G810647348
UPC #
43220000
Country of Origin
United States
Dimensions
Cable Length
32.81 ft
Details
Item
Network Cable
Standards
TAA Compliant
Jacket Type
LSZH
Features
HDR Support, AOC Technology
Connector on Second End Details
2 x QSFP56 Network
Green Environmental Attribute
Environmentally Friendly
Device Supported
Network Device
Data Transfer Rate
200-Gbit/s
Connector on First End Details
1 x QSFP56 Network
Fiber Optic Mode
Multi-mode
Cable Type
Fiber Optic
Connector Type on First End
QSFP56 Network
Environmentally Friendly
Yes
Connector Type on Second End
QSFP56 Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.