MELLANOX COMPATIBLE MMA1L10-CR TAA COMPLIANT FUNCTIONALLY IDENTICAL 100GBAS
Mfr # MMA1L10-CR-ENC
Zoro # G110646669
product price: $2,858.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA compliant
Connector Type
LC
Number of Ports
1
Application
Optical Network
Interfaces/Ports Details
(1) LC Duplex 100GBase-LR4 Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMA1L10-CR-ENC
Zoro #
G110646669
UPC #
43220000
Country of Origin
United States
Details
Item
QSFP28 Module
Compatible With
MSA compliant
Connector Type
LC
Number of Ports
1
Application
Optical Network
Interfaces/Ports Details
(1) LC Duplex 100GBase-LR4 Network
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Fiber Mode Supported
Single-mode
Network Technology
100GBase-LR4
Network Standard
100GBase-LR4
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.