Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mellanox Compatible Mma2P00-As - Functionally Identical 25Gbase-Sr

  • Mfr # MMA2P00-AS-ENC

  • Zoro # G1857201


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Network Technology
25GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMA2P00-AS-ENC
Zoro #
G1857201
UPC #
762047544823
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Network Technology
25GBase-SR
Connector Type
LC
Item
SFP28
Number of Ports
1
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC Duplex 25GBase-SR Network
Ethernet Technology
25 Gigabit Ethernet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.