Zoro Homepage

Mellanox Mc2210511-Lr4 Compatible - Functionally Identical

  • Mfr # MC2210511-LR4-ENC

  • Zoro # G1905474


product price: $2,064.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Ethernet Technology
40 Gigabit Ethernet
Connector Type
LC
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC2210511-LR4-ENC
Zoro #
G1905474
UPC #
762047578927
Country of Origin
Unknown

Details

Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Ethernet Technology
40 Gigabit Ethernet
Connector Type
LC
Number of Ports
1
Compatibility
MSA Compliant
Item
QSFP+ Module
Application
Optical Network
Media Type Supported
Optical Fiber
Network Technology
40GBase-LR4
Interfaces/Ports Details
(1) LC 40GBase-LR4 Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.