Meraki Cbl-Ta-1M Ccompatible 1M Sfp+
Mfr # CBL-TA-1M-ENC
Zoro # G3486556
product price: $47.69
/eaKey Features
Cable Type
Twinaxial
Cable Length
3.28 ft
Device Supported
Network Device
Conductor Material
Copper
Connector on First End Details
SFP+ Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBL-TA-1M-ENC
Zoro #
G3486556
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Details
Item
Network Cable
Cable Type
Twinaxial
Device Supported
Network Device
Conductor Material
Copper
Connector on First End Details
SFP+ Network
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.