
Meraki Compatible Ma-Cbl-Ta-5M - Functionally Identical 10Gbase-Cu
Mfr # MA-CBL-TA-5M-ENC
Zoro # G0707556
product price: $94.15
/ea
Free Shipping & Returns
Key Features
Cable Length
16.4 ft
Cable Type
Twinaxial
Connector Type
SFP+ Network
Data Transfer Rate
10 Gbps
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-CBL-TA-5M-ENC
Zoro #
G0707556
UPC #
849171052513
Country of Origin
Unknown
Dimensions
Cable Length
16.4 ft
Details
Item
Network Cable
Cable Type
Twinaxial
Connector Type
SFP+ Network
Data Transfer Rate
10 Gbps
Device Supported
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.