10GBASE-LR BIDI SFP+ 10KM TX1330NM/RX1270NM SMF MERAKI COMP

  • Mfr # MA-SFP-10GB-BXD-ENC

  • Zoro # G110646386


product price:  $745.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Fiber Mode Supported
Single-mode
Network Technology
10GBase-LR BiDi
Application
Data Networking
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA-SFP-10GB-BXD-ENC
Zoro #
G110646386
UPC #
43222608
Country of Origin
United States

Details

Item
SFP+ Module
Number of Ports
1
Fiber Mode Supported
Single-mode
Network Technology
10GBase-LR BiDi
Application
Data Networking
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) 10GBase-LR BiDi Network
Network Standard
10GBase-LR BiDi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.