Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meraki Sfp-1Gb-Sx Compatible Sfp

  • Mfr # SFP-1GB-SX-ENC

  • Zoro # G3466518


product price: $52.65
/ea

Key Features

Application
Optical Network
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1GB-SX-ENC
Zoro #
G3466518
UPC #
-
Country of Origin
Unknown

Details

Application
Optical Network
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Item
SFP (mini-GBIC) Module
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Network Technology
1000Base-SX
Connector Type
LC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.