Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meraki Sfp-1Gb-Tx Compatible Sfp

  • Mfr # SFP-1GB-TX-ENC

  • Zoro # G3426356


product price: $60.29
/ea

Key Features

Application
Data Networking
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1GB-TX-ENC
Zoro #
G3426356
UPC #
-
Country of Origin
Unknown

Details

Application
Data Networking
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC)
Network Technology
1000Base-T
Number of Ports
1
Connector Type
RJ-45

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.