Zoro Homepage

Moxa Compatible Sfp-1Glxlc-T - Functionally Identical 1000Base-Lx/Lh

  • Mfr # SFP-1GLXLC-T-ENC

  • Zoro # G0982629


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 1000Base-LX/LH Network
Network Technology
1000Base-LX/LH
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1GLXLC-T-ENC
Zoro #
G0982629
UPC #
849171095084
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 1000Base-LX/LH Network
Network Technology
1000Base-LX/LH
Item
SFP (mini-GBIC)
Number of Ports
1
Fiber Optic Mode
Multi-mode
Ethernet Technology
Gigabit Ethernet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.