Shop ENET
See all product information
Create Account
MSA/TAA COMPLIANT 1000BASE-BXU BIDI SFP 1310NM TX/1550NM RX 20KM DOM SMF SI
- Mfr # ENSB-EDOS-3155I
- Zoro # G310646889
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Network Technology
1000Base-BXD BIDI
Media Type Supported
Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ENSB-EDOS-3155I
- Zoro #
- G310646889
- UPC #
- 43220000
- Country of Origin
- United States
Details
- Item
- Expansion Module
- Compatible With
- MSA Compliant
- Connector Type
- LC
- Number of Ports
- 1
- Network Technology
- 1000Base-BXD BIDI
- Media Type Supported
- Optical Fiber
- Interfaces/Ports Details
- (1) LC Simplex 1000Base-BXD BIDI Network
- Fiber Mode Supported
- Single-mode
- Application
- Data Networking
- Ethernet Technology
- Gigabit Ethernet
- Network Standard
- 1000Base-BXD BIDI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.