MTP/MPO F TO 8X LC M CBL SMF OS2 3M

  • Mfr # MTPFLC3MX8POS2-ENC

  • Zoro # G510644913


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
MTP/MPO Network - Female
End 2 Connection Type
(8) LC Network - Male
Cable Length
9.84 ft
Cable Type
Fiber Optic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTPFLC3MX8POS2-ENC
Zoro #
G510644913
UPC #
26121609
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Item
Network Cable
End 1 Connection Type
MTP/MPO Network - Female
End 2 Connection Type
(8) LC Network - Male
Cable Type
Fiber Optic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.