MTP/MPO-FEMALE/UPC TO MTP/MPO-FEMALE/UPC 12 FIBER ROUND OM4 MMF PLENUM METHOD B
- Mfr # MTPFU2B-POM4-3M-ENC
- Zoro # G121706741
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
MTP/MPO UPC Network - Female
For Use With
Network Device
Fiber Count
12
Cable Length
9.84 ft
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTPFU2B-POM4-3M-ENC
- Zoro #
- G121706741
- UPC #
- 810157342515
- Country of Origin
- China
- End 1 Connection Type
- MTP/MPO UPC Network - Female
- For Use With
- Network Device
- Item
- Network Cable
- Fiber Count
- 12
- Mode
- Multi Mode
- Jacket Color
- Aqua
Dimensions
- Cable Length
- 9.84 ft
Description
CROSSOVER 3M AQUA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.