NEMA 515R FEMALE TO C14 125V BLACK 3FT

  • Mfr # N515R-C14-3F-ENC

  • Zoro # G610648576


product price:  $10.45
/ea

Key Features

End 1 Connection Type
NEMA 5-15R Female
End 2 Connection Type
3-pin IEC 60320 C14 Male
Cable Jacket Color
Black
Cable Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N515R-C14-3F-ENC
Zoro #
G610648576
UPC #
26121629
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Splitter Cord
End 1 Connection Type
NEMA 5-15R Female
End 2 Connection Type
3-pin IEC 60320 C14 Male
Cable Jacket Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.