Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Netapp Compatible X6589-R6 - Functionally Identical 10Gbase-Sr Sfp+

  • Mfr # X6589-R6-ENC

  • Zoro # G3560561


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Number of Ports
1
Connector Type
LC
Fiber Optic Mode
Multi-mode
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X6589-R6-ENC
Zoro #
G3560561
UPC #
849171099297
Country of Origin
Unknown

Details

Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Number of Ports
1
Connector Type
LC
Fiber Optic Mode
Multi-mode
Item
SFP+ Module
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.