Zoro Homepage

Netgear Agm732F Compatible Sfp

  • Mfr # AGM732F-ENC

  • Zoro # G0973781


product price: $59.29
/ea

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Multi-mode, Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGM732F-ENC
Zoro #
G0973781
UPC #
-
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Multi-mode, Single-mode
Compatibility
MSA Compliant
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 1000Base-LX Network
Media Type Supported
Optical Fiber
Network Technology
1000Base-LX
Item
SFP (mini-GBIC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.