Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Netgear Axm761 Compatible Sfp+

  • Mfr # AXM761-ENC

  • Zoro # G0982988


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Features
Environmentally Friendly
Max. Distance Supported
984.25 ft
Connector Type
LC
Network Technology
10GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXM761-ENC
Zoro #
G0982988
UPC #
849171055019
Country of Origin
Unknown

Details

Application
Data Networking
Features
Environmentally Friendly
Max. Distance Supported
984.25 ft
Connector Type
LC
Network Technology
10GBase-SR
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Item
SFP+
Fiber Optic Cable Standard
850 nm
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Max. Data Transfer Rate
10 Gbit/s

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.