NETGEAR COMPATIBLE AXC761-50CM-10000S TAA COMPLIANT FUNCTIONALLY IDENTICAL 10GBA
Mfr # AXC761-50CM-10000S-ENC
Zoro # G310646230
product price: $51.25
/eaKey Features
Standards
TAA Compliant
Device Supported
Network Device
Connector on First End Details
SFP+ Network
Cable Length
1.64 ft
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXC761-50CM-10000S-ENC
Zoro #
G310646230
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
1.64 ft
Details
Item
Network Cable
Standards
TAA Compliant
Device Supported
Network Device
Connector on First End Details
SFP+ Network
Features
Passive
Cable Type
Twinaxial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.