NETGEAR COMPATIBLE AXM761-10000S TAA COMPLIANT FUNCTIONALLY IDENTICAL 10GBA
Mfr # AXM761-10000S-ENC
Zoro # G910645930
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-SR Duplex Network
Fiber Mode Supported
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXM761-10000S-ENC
Zoro #
G910645930
UPC #
26121609
Country of Origin
United States
Details
Item
SFP+ Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-SR Duplex Network
Fiber Mode Supported
Multi-mode
Max. Distance Supported
0.30 km
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Maximum Distance Supported
0.30 km
Network Standard
10GBase-SR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.