NETSCOUT COMPATIBLE 321-1486 TAA COMPLIANT FUNCTIONALLY IDENTICAL 10GBASE-SR SFP
Mfr # 321-1486-ENC
Zoro # G910646296
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) 10GBase-SR Network
Ethernet Technology
10 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321-1486-ENC
Zoro #
G910646296
UPC #
43222608
Country of Origin
United States
Details
Item
SFP+ Module
Compatible With
MSA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) 10GBase-SR Network
Ethernet Technology
10 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Fiber Mode Supported
Multi-mode
Media Type Supported
Optical Fiber
Application
Data Networking
Network Technology
10GBase-SR
Environmentally Friendly
Yes
Network Standard
10GBase-SR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.