NETSCOUT COMPATIBLE 321-1646 TAA COMPLIANT FUNCTIONALLY IDENTICAL 40GBASE-SR4 QS
Mfr # 321-1646-ENC
Zoro # G710646342
product price: $506.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
MPO
Standards
TAA Compliant
Number of Ports
1
Network Technology
40GBase-SR4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321-1646-ENC
Zoro #
G710646342
UPC #
43222608
Country of Origin
United States
Details
Item
QSFP+ Module
Compatible With
MSA Compliant
Connector Type
MPO
Standards
TAA Compliant
Number of Ports
1
Network Technology
40GBase-SR4
Ethernet Technology
40 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Fiber Mode Supported
Multi-mode
Features
Hot-swappable
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Application
Data Networking
Media Type Supported
Optical Fiber
Form Factor
Hot-swappable
Network Standard
40GBase-SR4
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.