Nokia Alcatel-Lucent Compatible 3He00028Ca-Functionally Identical
Mfr # 3HE00028CA-ENC
Zoro # G1904783
product price: $70.99
/eaKey Features
Interfaces/Ports Details
(1) 1000Base-LX Network
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HE00028CA-ENC
Zoro #
G1904783
UPC #
762047576923
Country of Origin
Unknown
Details
Interfaces/Ports Details
(1) 1000Base-LX Network
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Item
SFP (mini-GBIC) Module
Fiber Optic Mode
Multi-mode
Network Technology
1000Base-LX
Number of Ports
1
Application
Optical Network
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.