NUTANIX COMPATIBLE C-CBL-2M-QSFP-CM 100GBASE-CU QSFP28 TO QSFP28 DAC ASSEMBLY 2M
Mfr # C-CBL-2M-QSFP-CM-ENC
Zoro # G110644924
product price:Â $212.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP28 Network
End 2 Connection Type
QSFP28 Network
Cable Jacket Material
Copper
Cable Length
6.56 ft
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-CBL-2M-QSFP-CM-ENC
Zoro #
G110644924
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
6.56 ft
Details
Item
Network Cable
End 1 Connection Type
QSFP28 Network
End 2 Connection Type
QSFP28 Network
Cable Jacket Material
Copper
Standards
TAA Compliant
Cable Type
DAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.