NUTANIX COMPATIBLE C-CBL-3M-QSFP-CM 100GBASE-CU QSFP28 TO QSFP28 DAC 3M TAA COMP
- Mfr # C-CBL-3M-QSFP-CM-ENC
- Zoro # G714896286
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP28 Network
End 2 Connection Type
QSFP28 Network
Cable Length
9.84 ft
Jacket Material
Copper
Jacket Type
CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-CBL-3M-QSFP-CM-ENC
- Zoro #
- G714896286
- UPC #
- 762047605494
- Country of Origin
- United States
Dimensions
- Cable Length
- 9.84 ft
Details
- End 1 Connection Type
- QSFP28 Network
- End 2 Connection Type
- QSFP28 Network
- Jacket Material
- Copper
- Jacket Type
- CM
- Item
- Network Cable
- For Use With
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.