Zoro Homepage

NUTANIX COMPATIBLE C-XCVR-SR-SFP+ TAA COMPLIANT FUNCTIONALLY IDENTICAL 10GBASE-S

  • Mfr # C-XCVR-SR-SFP+-ENC

  • Zoro # G310645981


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Network Technology
10GBase-SR
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-XCVR-SR-SFP+-ENC
Zoro #
G310645981
UPC #
43222608
Country of Origin
United States

Details

Item
SFP+ Module
Connector Type
LC
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Network Technology
10GBase-SR
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
0.30 km
Fiber Mode Supported
Multi-mode
Network Standard
10GBase-SR
Maximum Distance Supported
0.30 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.