Shop ENET
See all product information
Create Account
NVIDIA MELLANOX COMPATIBLE MCP1600-C001E30N 100GBASE-CR4 QSFP28 TO QSFP28 DAC 1M 3.28 FT TAA
- Mfr # MCP1600-C001E30N-ENC
- Zoro # G716450578
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Jacket Color
Black
Jacket Material
Copper
Cable Length
3.28 ft
End 1 Connection Type
QSFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP1600-C001E30N-ENC
- Zoro #
- G716450578
- UPC #
- 762048000000
- Country of Origin
- United States
- For Use With
- Network Device
- Jacket Color
- Black
- Jacket Material
- Copper
- End 1 Connection Type
- QSFP28 Network
- Item
- Network Cable
Dimensions
- Cable Length
- 3.28 ft
Description
NVIDIA MELLANOX COMPATIBLE MCP1600-C001E30N 100GBASE-CR4 QSFP28 TO QSFP28 DAC 1M 3.28 FT TAA COMPLIANT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.