OPENGEAR 569023 COMPATIBLE TAA COMPLIANT FUNCTIONALLY IDENTICAL 1000BASE-SX
Mfr # 569023-ENC
Zoro # G710646649
product price: $59.59
/eaKey Features
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569023-ENC
Zoro #
G710646649
UPC #
43222608
Country of Origin
United States
Details
Item
SFP (mini-GBIC) Module
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Application
Optical Network
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Network Standard
1000Base-SX
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.