PALO ALTO COMPATIBLE PAN-QSFP28-100GBASE-LR TAA COMPLIANT FUNCTIONALLY IDEN
- Mfr # PAN-QSFP28-100GBASE-LR-ENC
- Zoro # G810646990
product price:Â
$
2,768.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 100GBase-LR4 Network
Network Technology
100GBase-LR4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAN-QSFP28-100GBASE-LR-ENC
- Zoro #
- G810646990
- UPC #
- 43222608
- Country of Origin
- United States
Details
- Item
- QSFP28 Module
- Connector Type
- LC
- Standards
- TAA Compliant
- Ethernet Technology
- 100 Gigabit Ethernet
- Interfaces/Ports Details
- (1) LC Duplex 100GBase-LR4 Network
- Network Technology
- 100GBase-LR4
- Max. Distance Supported
- 10 km
- Fiber Mode Supported
- Single-mode
- Network Standard
- 100GBase-LR4
- Maximum Distance Supported
- 10 km
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.