PALO ALTO COMPATIBLE PAN-QSFP28-100GBASE-LR4 TAA COMPLIANT FUNCTIONALLY IDE

  • Mfr # PAN-QSFP28-100GBASE-LR4-ENC

  • Zoro # G510645743


product price:  $2,839.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Application
Optical Network
Fiber Mode Supported
Single-mode
Network Technology
100GBase-LR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAN-QSFP28-100GBASE-LR4-ENC
Zoro #
G510645743
UPC #
43222608
Country of Origin
United States

Details

Item
QSFP28 Module
Connector Type
LC
Number of Ports
1
Application
Optical Network
Fiber Mode Supported
Single-mode
Network Technology
100GBase-LR4
Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 100GBase-LR4 Network
Media Type Supported
Optical Fiber
Network Standard
100GBase-LR4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.