Zoro Homepage

PALO ALTO COMPATIBLE PAN-SFP-PLUS-CU5M TAA COMPLIANT FUNCTIONALLY IDENTICAL

  • Mfr # PAN-SFP-PLUS-CU-5M-ENC

  • Zoro # G010647070


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Data Transfer Rate
10 Gbit/s
Connector on First End Details
SFP+ Network
Device Supported
Network Device
Cable Type
SFP+
Cable Length
16.40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAN-SFP-PLUS-CU-5M-ENC
Zoro #
G010647070
UPC #
26121609
Country of Origin
United States

Dimensions

Cable Length
16.40 ft

Details

Item
Network Cable
Data Transfer Rate
10 Gbit/s
Connector on First End Details
SFP+ Network
Device Supported
Network Device
Cable Type
SFP+
Features
Passive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.