Palo Alto Compatiblepan-Qsfp-40Gbase-Sr4 - Functionally Identical
Mfr # PAN-QSFP-40GBASE-SR4-ENC
Zoro # G3524012
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Number of Ports
1
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Network Technology
40GBase-SR4
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAN-QSFP-40GBASE-SR4-ENC
Zoro #
G3524012
UPC #
762047517926
Country of Origin
Unknown
Details
Application
Optical Network
Number of Ports
1
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Network Technology
40GBase-SR4
Fiber Optic Mode
Multi-mode
Connector Type
MPO
Media Type Supported
Optical Fiber
Item
QSFP+ Module
Ethernet Technology
40 Gigabit Ethernet
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.