PALO ALTO PAN-QSFP-AOC-2M COMPATIBLE QSFP+
Mfr # PAN-QSFP-AOC-2M-ENC
Zoro # G510646405
product price:Â $500.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Connector on First End Details
QSFP+ Network
Connector on Second End Details
QSFP+ Network
Cable Type
Fiber Optic
Features
Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAN-QSFP-AOC-2M-ENC
Zoro #
G510646405
UPC #
26121607
Country of Origin
United States
Dimensions
Cable Length
6.56 ft
Details
Item
Network Cable
Standards
TAA Compliant
Connector on First End Details
QSFP+ Network
Connector on Second End Details
QSFP+ Network
Cable Type
Fiber Optic
Features
Active
Fiber Optic Mode
Multi-mode
Data Transfer Rate
40-Gbit/s
Connector Type on First End
QSFP+ Network
Connector Type on Second End
QSFP+ Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.