PALO ALTO PAN-SFP-PLUS-ER COMPATIBLE SFP+
Mfr # PAN-SFP-PLUS-ER-ENC
Zoro # G410646260
product price: $932.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Network Technology
10GBase-ER
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAN-SFP-PLUS-ER-ENC
Zoro #
G410646260
UPC #
43222608
Country of Origin
United States
Details
Item
SFP+ Module
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Network Technology
10GBase-ER
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Interfaces/Ports Details
(1) LC 10GBase-ER Network
Network Standard
10GBase-ER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.