PURE STORAGE COMPATIBLE FA-XR2-25G-ETH-SFP-SR - FUNCTIONALLY IDENTICAL 25GBASE-S
Mfr # FA-XR2-25G-ETH-SFP-SR-ENC
Zoro # G910646371
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Application
Data Networking
Fiber Mode Supported
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA-XR2-25G-ETH-SFP-SR-ENC
Zoro #
G910646371
UPC #
26121609
Country of Origin
United States
Details
Item
SFP28 Module
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Application
Data Networking
Fiber Mode Supported
Multi-mode
Network Technology
25GBase-SR
Interfaces/Ports Details
(1) LC Duplex 25GBase-SR Network
Ethernet Technology
25 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.