RJ11 TO RJ11 4 CONDUCTOR 14FT FLAT TELEPHONE CORD SILVER SATIN STRAIGHT THR
- Mfr # RJ11-4C-ST-14-ENC
- Zoro # G510646160
product price:Â
$
14.89
/ea
Key Features
End 1 Connection Type
RJ-11 Phone
End 2 Connection Type
RJ-11 Phone
Cable Jacket Color
Silver Satin
Cable Length
14 ft
Cable Type
RJ-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RJ11-4C-ST-14-ENC
- Zoro #
- G510646160
- UPC #
- 26121609
- Country of Origin
- China
- Item
- Phone Cable
- End 1 Connection Type
- RJ-11 Phone
- End 2 Connection Type
- RJ-11 Phone
- Cable Jacket Color
- Silver Satin
- Cable Type
- RJ-11
Dimensions
- Cable Length
- 14 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.