RUCKUS FORMERLY BROCADE COMPATIBLE 100G-QSFP28-SR4 TAA COMPLIANT FUNCTION
Mfr # 100G-QSFP28-SR4-ENC
Zoro # G410645683
product price: $656.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
MPO/MTP
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100G-QSFP28-SR4-ENC
Zoro #
G410645683
UPC #
43220000
Country of Origin
United States
Details
Item
QSFP28 Module
Compatible With
MSA Compliant
Connector Type
MPO/MTP
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO/MTP 100GBase-SR4 Network
Application
Data Networking
Ethernet Technology
100 Gigabit Ethernet
Fiber Mode Supported
Multi-mode
Network Technology
100GBase-SR4
Environmentally Friendly
Yes
Network Standard
100GBase-SR4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.