Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ruckus (Formerly Brocade) Compatible 10G-Sfpp-Er - Functionally

  • Mfr # 10G-SFPP-ER-ENC

  • Zoro # G0982236


product price: $1,396.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Compatibility
MSA Compliant
Network Technology
10GBase-ER
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G-SFPP-ER-ENC
Zoro #
G0982236
UPC #
849171096227
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Compatibility
MSA Compliant
Item
SFP+
Network Technology
10GBase-ER
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 10GBase-ER Network
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Connector Type
LC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.