RUCKUS FORMERLY BROCADE COMPATIBLE E1MG-EX-OM TAA COMPLIANT FUNCTIONALLY
Mfr # E1MG-EX-OM-ENC
Zoro # G510645705
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Max. Distance Supported
40 km
Ethernet Technology
Gigabit Ethernet
Fiber Mode Supported
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1MG-EX-OM-ENC
Zoro #
G510645705
UPC #
26121609
Country of Origin
United States
Details
Item
SFP Module
Connector Type
LC
Standards
TAA Compliant
Max. Distance Supported
40 km
Ethernet Technology
Gigabit Ethernet
Fiber Mode Supported
Single-mode
Network Technology
1000Base-EX
Interfaces/Ports Details
(1) LC Duplex 1000Base-EX Network
Network Standard
1000Base-EX
Maximum Distance Supported
40 km
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.