RUCKUS FORMERLY BROCADE COMPATIBLE E25G-SFP28-SR 25GBASE-SR SFP28 LC TAA COMPL

  • Mfr # E25G-SFP28-SR-ENC

  • Zoro # G814907882


product price:  $387.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Connector Type
LC
Number of Ports
1
Fiber Mode Supported
Multi-mode
Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E25G-SFP28-SR-ENC
Zoro #
G814907882
UPC #
762047565156
Country of Origin
United States

Details

Item
SFP28 Module
Connector Type
LC
Number of Ports
1
Fiber Mode Supported
Multi-mode
Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet
Network Technology
25GBase-SR
Interfaces/Ports Details
(1) LC Duplex 25GBase-SR Network
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking, Optical Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.