Zoro Homepage

RUCKUS FORMERLY BROCADE COMPATIBLE E40G-QSFP-SR4 TAA COMPLIANT FUNCTIONAL

  • Mfr # E40G-QSFP-SR4-ENC

  • Zoro # G610645735


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Connector Type
MPO/MTP
Standards
TAA Compliant
Fiber Mode Supported
Multi-mode
Network Technology
40GBase-CSR4
Max. Distance Supported
0.30 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40G-QSFP-SR4-ENC
Zoro #
G610645735
UPC #
43222608
Country of Origin
United States

Details

Item
QSFP+ Module
Connector Type
MPO/MTP
Standards
TAA Compliant
Fiber Mode Supported
Multi-mode
Network Technology
40GBase-CSR4
Max. Distance Supported
0.30 km
Ethernet Technology
40 Gigabit Ethernet
Maximum Distance Supported
0.30 km
Network Standard
40GBase-CSR4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.