ENET DAC Network Cable - 3.28 ft DAC Network Cable for Network Device - 10 Gbit/s - TAA Compliant
Mfr # SFC2-BRCI-P-1M-ENC
Zoro # G110646287
product price:Â $56.99
/eaKey Features
Cable Type
DAC
Data Transfer Rate
10-Gbit/s
Device Supported
Network Device
Cable Length
3.28 ft
Connector Type on First End
SFP+ Network
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFC2-BRCI-P-1M-ENC
Zoro #
G110646287
UPC #
43222608
Country of Origin
United States
Dimensions
Cable Length
3.28 ft
Details
Item
Network Cable
Cable Type
DAC
Data Transfer Rate
10-Gbit/s
Device Supported
Network Device
Connector Type on First End
SFP+ Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.