
Sc-Lc 1M Om1 62.5/125 Multimode Duplex
Mfr # SCLC-1M-ENC
Zoro # G0622932
product price: $20.85
/eaKey Features
End 1 Connection Type
SC Network - Male
End 2 Connection Type
LC Network - Male
Clad Dimension
125 µm
Core Dimension
62.5 µm
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCLC-1M-ENC
Zoro #
G0622932
UPC #
-
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension
62.5 µm
Cable Length
3.28 ft
Details
Item
Patch Cable
End 1 Connection Type
SC Network - Male
End 2 Connection Type
LC Network - Male
Cable Type
Fiber Optic
For Use With
Network Device
Color
Orange
Single Mode/Multi-Mode
Multi-Mode
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.