Shop ENET
See all product information
Create Account
Sfp+ Module - For Optical Network, Data Networking 1 Lc Duplex
- Mfr # ENSP-HDNS-1310C
- Zoro # G3481960
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Application
Data Networking
Connector Type
LC
Max. Distance Supported
10 km
Compatibility
MSA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ENSP-HDNS-1310C
- Zoro #
- G3481960
- UPC #
- 849171052292
- Country of Origin
- Unknown
- Interfaces/Ports Details
- (1) LC Duplex 10GBase-LR Network
- Application
- Data Networking
- Connector Type
- LC
- Max. Distance Supported
- 10 km
- Item
- SFP+ Module
- Compatibility
- MSA Compliant
- Fiber Optic Mode
- Single-mode
- Ethernet Technology
- 10 Gigabit Ethernet
- Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- Network Technology
- 10GBase-LR
- Max. Data Transfer Rate
- 10 Gbit/s
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.